Fragile White & Red Packing Tape

Fragile White & Red Packing Tape

Order Code: ZT1114730PCopy

£1.69each Inc VAT (20%)
£10.14 minimum order value

Minimum order quantity: 6.

Description

Fragile White & Red Packaging Tape RollPrinted Message tape is an easy way for identifying your package with a message. Printed on high quality polypropylene tape with easy to read text. Tape printed in RED Text on a white tape.Eliminates the need for extra labels - saves you money!Vivid red print on crisp white background for maximum impact.Tough, strong, burstproof tape ensures packages arrive securely sealed.50mm X 60m roll is suitable for use with handheld tape dispenser. Fragile White & Red Packing Tape Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Fragile White & Red Packing Tape
  • Type
    Adhesive Tape
  • Width
    50mm
  • Adhesive Type
    Permanent
  • Material
    Polypropylene
  • Colour
    Red White
  • Roll Core Size
    Large Core
  • Type of Tape
    Carton Tape
  • Printed Tape
    Yes
  • Length
    60m