Gummed Tape Dispenser Electronic for Tape Width 40 - 100 mm Continuous Operation Button

Order Code: ZT4131774S

£3,999.99 Inc VAT (20%)


Description

Gummed tape dispenser, electronic, for tape width 40 - 100 mm, continuous operation button. Supplied = assembled. For tape width = 40 - 100 mm. Max. roll length = 200 m. Method of operation = electric. Design of adhesive strip dispenser = two-lengths with automatic electronic system. For adhesive roll types = non-reinforced and reinforced wet-adhesive rolls. Weight = 20 kg. Height = 230 mm. Length = 540 mm. Width = 260 mm. Product type = gummed tape dispensers. Extremely strong, secure seal. Environmentally friendly, heat, cold, light and moisture resistant. Theft-proof sealing technology with gummed tapes up to 200 m in length. Gummed tape dispenser, electronic Two lengths can be set progressively from 100 - 2500 mm. Tape dispensing started by button or automatic photocell. One dispensing rate can be set. Continuous operation button, finely adjustable upper heating.

See full description
Specifications for Gummed Tape Dispenser Electronic for Tape Width 40 - 100 mm Continuous Operation Button
  • Width
    260mm
  • Product Type
    Gummed Tape Dispenser
  • Length
    540mm
  • Tape Width
    40 - 100mm
  • Height
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome