Gummed Tape Dispenser, One Length, Semi-Automatic, For Tape Width 40 - 80mm

Order Code: ZT2734611S

£1,299.99 Inc VAT (20%)


Description

Gummed tape dispenser, one length, semi-automatic, for tape width 40 - 80 mm. Supplied = assembled. For tape width = 40 - 80 mm. Max. roll length = 200 m. Method of operation = semi automatic with ratchet chain hoist. Design of adhesive strip dispenser = one length semi-automatic. For adhesive roll types = non-reinforced and reinforced wet-adhesive rolls. Weight = 10 kg. Height = 350 mm. Length = 500 mm. Width = 260 mm. Product type = dispensers for adhesive tape. Extremely strong, secure seal. Environmentally friendly, heat, cold, light and moisture resistant. Theft-proof sealing technology with gummed tapes up to 200 m in length. Single length, semi-automatic Dispenses, moistens and cuts gummed tapes. Strip length per operation can be set up to 750 mm. Optimum moistening with double brushes.

See full description
Specifications for Gummed Tape Dispenser, One Length, Semi-Automatic, For Tape Width 40 - 80mm
  • Product Type
    Dispensers for Adhesive Tape
  • Length
    500mm
  • Width
    260mm
  • Weight
    10kg
  • Supplied
    Assembled
  • Height
    350mm
  • For Tape Width
    40 - 80mm
  • Roll Length
    200m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome