Gummed Tape, Double Fibre Reinforced, Pack Of 12 Rolls, Brown, Tape Width 60mm

Order Code: ZT2706180S

£219.99 Inc VAT (20%)


Description

Gummed tape, double fibre reinforced, pack of 12 rolls, brown, tape width 60 mm. Supplied = assembled. Product type = gummed tapes. Adhesive type = gummed tape. Backing material = kraft paper. Tape width = 60 mm. Tape length = 200 m. Core diameter = 70 mm. Colour = brown. Material thickness = 75 g/m². Type of roll = double fibre reinforced adhesive tape. Environmentally friendly, biodegradable. Resistant to cold, heat, light or moisture. Strong, secure lock for a tidy appearance. Undetected opening not possible. Gummed tapes made of gummed Kraft paper, brown or white. Material weight 75 g/m². Individual prints available on request. Gummed tape Environmentally friendly and biodegradable with plant-based adhesive. Impervious, manipulation-proof and secure adhesion due to an organic bond between adhesive strips and cardboard.

See full description
Specifications for Gummed Tape, Double Fibre Reinforced, Pack Of 12 Rolls, Brown, Tape Width 60mm
  • Colour
    Brown
  • Pack Quantity
    12
  • Adhesive Type
    Gummed Tape
  • Product Type
    Gummed Tapes
  • Supplied
    Assembled
  • Tape Length
    200m
  • Tape Width
    60mm
  • Core Diameter
    70mm
  • Backing Material
    Kraft Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome