Gummed Tape, Triple Fibre Reinforced, Pack Of 12 Rolls, Brown, Tape Width 70mm

Order Code: ZT2706137S

Brown
£249.99 Inc VAT (20%)


Description

Gummed tape, triple fibre reinforced, pack of 12 rolls, brown, tape width 70 mm. Supplied = assembled. Product type = gummed tapes. Adhesive type = gummed tape. Backing material = kraft paper. Tape width = 70 mm. Tape length = 200 m. Core diameter = 70 mm. Colour = brown. Material thickness = 75 g/m². Type of roll = triple fibre reinforced adhesive tape. Environmentally friendly, biodegradable. Resistant to cold, heat, light or moisture. Strong, secure lock for a tidy appearance. Undetected opening not possible. Gummed tapes made of gummed Kraft paper, brown or white. Material weight 75 g/m². Individual prints available on request. Gummed tape Environmentally friendly and biodegradable with plant-based adhesive. Impervious, manipulation-proof and secure adhesion due to an organic bond between adhesive strips and cardboard.

See full description