Gummed Tape, Triple Fibre Reinforced, Pack Of 12 Rolls, White, Tape Width 70mm

Order Code: ZT2724472S

£249.99 Inc VAT (20%)


Description

Gummed tape, triple fibre reinforced, pack of 12 rolls, white, tape width 70 mm. Supplied = assembled. Product type = gummed tapes. Adhesive type = gummed tape. Backing material = kraft paper. Tape width = 70 mm. Tape length = 200 m. Core diameter = 70 mm. Colour = white. Material thickness = 75 g/m². Type of roll = triple fibre reinforced adhesive tape. Environmentally friendly, biodegradable. Resistant to cold, heat, light or moisture. Strong, secure lock for a tidy appearance. Undetected opening not possible. Gummed tapes made of gummed Kraft paper, brown or white. Material weight 75 g/m². Individual prints available on request. Gummed tape Environmentally friendly and biodegradable with plant-based adhesive. Impervious, manipulation-proof and secure adhesion due to an organic bond between adhesive strips and cardboard.

See full description
Specifications for Gummed Tape, Triple Fibre Reinforced, Pack Of 12 Rolls, White, Tape Width 70mm
  • Pack Quantity
    12
  • Colour
    White
  • Adhesive Type
    Gummed Tape
  • Product Type
    Gummed Tapes
  • Supplied
    Assembled
  • Tape Length
    200m
  • Core Diameter
    70mm
  • Tape Width
    70mm
  • Backing Material
    Kraft Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome