Hand Dispenser, With Tape Roll-Off Brake, For Max. Tape Width 50mm, Pack Of 1

Order Code: ZT2693060S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Hand dispenser, with tape roll-off brake, for max. tape width 50 mm, pack of 1. Supplied = assembled. Colour = light grey. Product type = handheld dispensers for adhesive tape. For everyday use, with tape roll-off brake.

Specifications for Hand Dispenser, With Tape Roll-Off Brake, For Max. Tape Width 50mm, Pack Of 1
  • Colour
    Light Grey
  • Product Type
    Handheld Dispensers for Adhesive Tape
  • Supplied
    Assembled
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome