Heavy Duty Black Mounting Tape 1.5m

Order Code: ZT1729283S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 +£11.6910%


Description

Gorilla Heavy Duty Black Mounting Tape 1.5m
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Heavy Duty Black Mounting Tape 1.5m
  • Pack Quantity
    1
  • Product Type
    Adhesive Tape
  • Length
    1.52m
  • Colour
    Black
  • Width
    25.4mm
  • Type
    Adhesive Tape
  • Type of Tape
    Double Sided Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome