Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Ico Tape 371, Transparent, 75 Mmx 990 M, 4 Rolls/Case
By 3M
Order Code:
ZT2519315S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it in
17-21
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/ico-tape-371-transparent-75-mmx-990-m-4-rolls-case/p/ZT2519315S
Add to quotation
View all Packaging Tapes
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Ico Tape 371, Transparent, 75 Mmx 990 M, 4 Rolls/Case
MFR Part No.
7100144124
Series
Scotch® 371
Material
Polypropylene
Colour
Transparent
Tape Thickness
28µm
Width
75mm
Length
990m
Resistance Features
Abrasion Resistant
Moisture Resistant
Adhesive Material
Synthetic Rubber Resin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome