Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Insulation Tape Black 20m - 613
By AUTOBAR
Order Code:
ZT3953390S
£3.49
each
Inc VAT (20%)
£177.99 minimum order value
Quantity
Price
Discount
1 - 99
£3.49
0%
100 +
£3.35
4%
Add to basket
Minimum order quantity: 51.
Get it by
Fri, 7th Mar
In Stock
GBP
177.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/insulation-tape-black-20m-613/p/ZT3953390S
Add to quotation
View all Packaging Tapes
Description
AUTOBAR Insulation Tape - Black 20M - 613 613
Tags:
#BulkDiscount
Specifications
Specifications for Insulation Tape Black 20m - 613
Colour
Black
Product Type
Insulation Tape
Length
20m