KOMBI Packing Station - With Cardboard Packaging Shelf

Order Code: ZT2739954S

£1,799.99 Inc VAT (20%)


Description

KOMBI packing station, with cardboard packaging shelf, document tray, perforated panel and roll holders, HxWxD 1080 - 1550 x 1800 x 900 mm. Supplied = flat pack. Product type = packing stations. Height = 1080 mm. Width = 1800 mm. Depth = 900 mm. Height adjustment range = 1080 - 1550 mm. Table height = 650 mm. Frame colour = light grey RAL 7035. Panel thickness = 25 mm. Worktop colour = light grey RAL 7035. Countertop colour = light grey RAL 7035. High quality and inexpensive complete packing table. Safe and easy packaging of your products. Packing table, complete with add-on shelf, cardboard and paper roll holders, tabletop WxD 1800 x 900 mm, height adjustment from 1080 to 1550 mm. Other accessories available upon request.

See full description
Specifications for KOMBI Packing Station - With Cardboard Packaging Shelf
  • Product Type
    Packing Stations
  • Frame Colour
    Light Grey
  • Depth
    900mm
  • Supplied
    Flat Pack
  • Width
    1800mm
  • Height
    1080mm
  • Adjustable Height Range
    1080 - 1550mm
  • Panel Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome