Low Noise Polypropylene Packaging Tape, 75mm Width, Acrylic Adhesive, Brown, Pack of 24 Rolls

Order Code: ZT3082368S

£149.99 Inc VAT (20%)


Description

Length m: 66.
Material: Bi-axial oriented polypropylene .
Max. Tape Width mm: 75.
Pack Quantity: 24.
Roll Length m: 66.
Sold As: Case quantity 24.
Width mm: 75.Packing tape with low noise adhesive. 75mm core dia. Tape width: 75mm width. Acrylic adhesive. Colour: brown. Pack of 24 rolls.

See full description
Specifications for Low Noise Polypropylene Packaging Tape, 75mm Width, Acrylic Adhesive, Brown, Pack of 24 Rolls
  • Pack Quantity
    24
  • Width
    75mm
  • Length
    66m
  • Material
    Bi-axial oriented polypropylene
  • Roll Length
    66m
  • Max. Tape Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome