Magic 810 Invisible Tape Matte Finish 25mm x 66m Clear (Single) 8102566

Order Code: ZT2118659S

£11.99 Inc VAT (20%)


Description

Scotch Magic 810 Invisible Tape Matte Finish 25mm x 66m Clear (Single) 8102566 ScotchÆ Magic Tape is the original matte-finish, invisible tape. The preferred tape for offices, homes and schools. Write on it with pen, pencil or marker.

Specifications for Magic 810 Invisible Tape Matte Finish 25mm x 66m Clear (Single) 8102566
  • Product Type
    Adhesive Tape
  • Length
    66m
  • Width
    25mm
  • Adhesive Type
    Removable
  • Material
    Acrylic
  • Colour
    Transparent
  • Type of Tape
    Invisible Tape
  • Roll Core Size
    Large Core
  • Surface Finish
    Matte

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome