Magic Invisible Tape 19mmx66m

Order Code: ZT3523747S

£8.99 Inc VAT (20%)


Description

Scotch Magic Invisible Tape 19mm x 66m 7100027117

Specifications for Magic Invisible Tape 19mmx66m
  • Material
    Acrylic
  • Adhesive Type
    Removable
  • Width
    19mm
  • Product Type
    Adhesive Tape
  • Length
    66m
  • Colour
    Transparent
  • Surface Finish
    Matte
  • Roll Core Size
    Large Core
  • Type of Tape
    Invisible Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome