Magic Tape 19nmx20m Single Roll with Recycled Dispenser 7100082821

Magic Tape 19nmx20m Single Roll with Recycled Dispenser 7100082821

Order Code: ZT4174942S

£4.59 Inc VAT (20%)


Description

Scotch Magic Tape is a long lasting, solvent free tape that is designed not to yellow or dry out with age. Virtually invisible when applied, the tape is great for repairs to torn paper, or wrapping packages attractively. The matte surface can also be written on, which is ideal for adding labels or notices to parcels. This pack contains one 19mm x 20m roll with a free recycled plastic tape dispenser in white.
Matte finish, clear adhesive tape for virtually invisible appearance
Strong adhesion without solvents
Ideal for paper repairs and sealing, invisible on photocopies
Will not yellow or dry out with age
Write on with pen, marker or pencil
Can be torn by hand for easy application
Made of 53% renewable material, has plant-based adhesive and 100% recycled cardboard packaging and plastic core
Comes with free 100% recycled plastic dispenser
Size: 19mm x 20m

See full description
Specifications for Magic Tape 19nmx20m Single Roll with Recycled Dispenser 7100082821
  • Product Type
    Magic Tape
  • Finish
    Matte
  • Size
    19mm x 20m
  • Width
    19mm
  • Length
    20m
  • Colour
    Transparent