Maxi Power Glue Roller Permanent 8.4mm x 16m

Order Code: ZT1261055P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 +£6.1512%


Description

Tombow Maxi Power Glue Roller Permanent 8.4mmx16m The better way to glue: The refillable Maxi Power Tape for super-strong, clean, precise, fast and wrinkle-free gluing. With new, extra-strong glue and extra-long tape of 16 m. Unique technology ensures that the glue is exactly at the tip - for precise gluing of edges and corners. Tear-proof tape (PET) - can be dispensed down to the last millimetre. Perfect for paper, cardboard, photos, plastic, glass and much more. The glue is acid-free and photosafe. An integrated cap protects the tape from dust and dirt. Recycling ratio approx. 76% of gross weight. Awarded with the iF product design award 2015. Tape: 8,4 mm x 16 m. Easy and quick to refill. Size of refill has been reduced by about 40 % to the previous model - less waste. Refill: PR-IP.

See full description
Specifications for Maxi Power Glue Roller Permanent 8.4mm x 16m
  • MFR Part No.
    48623TW
  • Type
    Glues
  • Adhesive Type
    Permanent
  • Weight
    3.4g
  • Form
    Glue Roller
  • Barrel Color
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome