Maxi Power Glue Roller Permanent Refill 8.4mm x 16m

Order Code: ZT1261056P

£5.99 Inc VAT (20%)
£6.9914% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Tombow Maxi Power Glue Roller Permanent Refill 8.4mmx16m The better way to glue: The refillable Maxi Power Tape for super-strong, clean, precise, fast and wrinkle-free gluing. With new, extra-strong glue and extra-long tape of 16 m. Unique technology ensures that the glue is exactly at the tip - for precise gluing of edges and corners. Tear-proof tape (PET) - can be dispensed down to the last millimetre. Perfect for paper, cardboard, photos, plastic, glass and much more. The glue is acid-free and photosafe. An integrated cap protects the tape from dust and dirt. Recycling ratio approx. 79% of gross weight. Tape: 8,4 mm x 16 m. Easy and quick to refill. Size of refill has been reduced by about 40 % to the previous model - less waste.

See full description
Specifications for Maxi Power Glue Roller Permanent Refill 8.4mm x 16m
  • MFR Part No.
    48630TW
  • Adhesive Type
    Permanent
  • Type
    Glues
  • Weight
    1.3g
  • Form
    Glue Roller
  • Barrel Color
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome