Original Duck Tape 50mmx25m White (Pack of 6) - 211117

Original Duck Tape 50mmx25m White (Pack of 6) - 211117

Order Code: ZT4177701S

£29.99 Inc VAT (20%)


Description

The Duck Tape Original Cloth tape is ideal for fixing, binding, repairing, protecting, identifying and reinforcing tasks. Ideal for hundreds of uses around the home, garage and garden thanks to its high strength adhesive as it sticks firmly to most surfaces.
Ideal for hundreds of uses around the home, garage and garden
High strength adhesive
Sticks firmly to most surfaces
The tape is strong and waterproof (Not suitable for total immersion in water)
Seals, reinforces, protects, binds
Colour: White
Size: 50mmx25mm
Pack of 6

See full description
Specifications for Original Duck Tape 50mmx25m White (Pack of 6) - 211117
  • Colour
    White
  • Size
    50mm x 25m
  • Product Type
    Duck Tape
  • Roll Length
    25m
  • Roll Width
    50mm