Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Original Easy Tear Extra Sticky Golden Tape 24mm x 66m (Pack 6) 2863850 + 2635499
By Sellotape
Order Code:
ZT4187846S
£16.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
16.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/original-easy-tear-extra-sticky-golden-tape-24mm-x-66m-pack-6-2863850-%2B-2635499/p/ZT4187846S
Add to quotation
View all Packaging Tapes
Description
Sticking it all together since 1937
Specifications
Specifications for Original Easy Tear Extra Sticky Golden Tape 24mm x 66m (Pack 6) 2863850 + 2635499
Colour
Transparent
Length
66m
Adhesive Type
Permanent
Width
24mm
Product Type
Adhesive Tape
Roll Core Size
Large Core
Type of Tape
Office Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome