Original Tape 24mmx66m - 12x6 Pack(Total 72)

Order Code: ZT5363872S

£159.99 Inc VAT (20%)


Description

Sticking it all together since 1937, Sellotape Original Golden Sticky Tape is the sticky tape market leader with quality you can trust. 24mm x 66m. <br>Sellotape Original Golden Sticky Tape is the workplace essential for excellence. It provides a strong and long-lasting adhesion and offers an outstanding performance for your everyday taping tasks. Easy to unwind and tear, it ensures a comfortable and seamless application, and its anti-tangle design makes it convenient and very easy to use. The thin and golden tape is clear on application and makes it ideal for sticking all sorts of papers and documents, as well as sealing envelopes in the workplace. Sellotape Original Golden Sticky Tape has a width of 24mm and a length of 66m.

See full description
Specifications for Original Tape 24mmx66m - 12x6 Pack(Total 72)
  • Length
    66m
  • Width
    24mm
  • Adhesive Type
    Permanent
  • Colour
    Transparent
  • Product Type
    Adhesive Tape
  • Type of Tape
    Office Tape
  • Roll Core Size
    Large Core

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome