Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Pack of 10 19mm x 20m Blue PVC Tape - T2BLUE
By TECNIKS
Order Code:
ZT3955895S
£10.99
each
Inc VAT (20%)
£98.91 minimum order value
9
Add to basket
Minimum order quantity: 9.
Get it by
Thu, 16th Jan
In Stock
GBP
98.91
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/pack-of-10-19mm-x-20m-blue-pvc-tape-t2blue/p/ZT3955895S
Add to quotation
View all Packaging Tapes
Description
TECNIKS Pack of 10 19MM x 20M Blue PVC Tape - T2BLUE T2BLUE
Specifications
Specifications for Pack of 10 19mm x 20m Blue PVC Tape - T2BLUE
Product Type
PVC Tape
Pack Quantity
10
Width
19mm
Size
19mm x 20m
Material
PVC
Length
20m
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome