Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Pack of 10 19mm x 20m Red PVC Tape - T2RED
By TECNIKS
Order Code:
ZT3955926S
£10.99
each
Inc VAT (20%)
£98.91 minimum order value
9
Add to basket
Minimum order quantity: 9.
Get it by
Thu, 16th Jan
In Stock
GBP
98.91
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/pack-of-10-19mm-x-20m-red-pvc-tape-t2red/p/ZT3955926S
Add to quotation
View all Packaging Tapes
Description
TECNIKS Pack of 10 19MM x 20M Red PVC Tape - T2RED T2RED
Specifications
Specifications for Pack of 10 19mm x 20m Red PVC Tape - T2RED
Size
19mm x 20m
Pack Quantity
10
Width
19mm
Product Type
PVC Tape
Length
20m
Colour
Red
Material
PVC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome