Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Pack of 10 19mm x 20m White PVC Tape - T2WHITE
By TECNIKS
Order Code:
ZT3955968S
£10.99
each
Inc VAT (20%)
£98.91 minimum order value
9
Add to basket
Minimum order quantity: 9.
Get it by
Thu, 16th Jan
In Stock
GBP
98.91
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/pack-of-10-19mm-x-20m-white-pvc-tape-t2white/p/ZT3955968S
Add to quotation
View all Packaging Tapes
Description
TECNIKS Pack of 10 19MM x 20M White PVC Tape - T2WHITE T2WHITE
Specifications
Specifications for Pack of 10 19mm x 20m White PVC Tape - T2WHITE
Pack Quantity
10
Length
20m
Width
19mm
Size
19mm x 20m
Colour
White
Material
PVC
Product Type
PVC Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome