Pack Tape CLR Extra Res+Disp PK1

Pack Tape CLR Extra Res+Disp PK1

Order Code: ZT3523861S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

Scotch Packaging Tape Transparent Extra Resistant 48mm x 20m in Hand Dispenser (Pack 1) 7100010273

Specifications for Pack Tape CLR Extra Res+Disp PK1
  • Length
    20m
  • Width
    48mm
  • Adhesive Type
    Permanent
  • Colour
    Transparent
  • Product Type
    Adhesive Tape
  • Type of Tape
    Carton Tape
  • Roll Core Size
    Small Core
  • Material
    Polypropylene