Packing Tape Dispenser/Carton Sealer - KF01295
0
1

Packing Tape Dispenser/Carton Sealer - KF01295

Order Code: ZT1548190S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

This Q-Connect tape dispenser is ideal for a range of warehouse and mailroom uses. Providing an easy way to secure packages for transit, the dispenser features a fully adjustable brake for quick, efficient sealing, which reduces waste and saves you money. Suitable for use with tape 50mm x 66m.
Carton sealer for easy tape dispensing
Helps to keep packages secure in transit
Fully adjustable brake
Makes the application of tape simple
Smooth grip for comfortable use
For use with tape 50mm x 66m

See full description
Specifications for Packing Tape Dispenser/Carton Sealer - KF01295
  • MFR Part No.
    KF01295
  • Tape Length
    66m
  • Tape Width
    50mm
  • Size
    50mm x 66m
  • Colour
    Black/White