Parcel Tape 48mm x 50m - 2862928

Order Code: ZT4946737S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

Sellotape Parcel Tape 48mm x 50m Designed for professional and office use High performance parcel tape with premium quality Extra strong and robust protection for parcels

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Parcel Tape 48mm x 50m - 2862928
  • Width
    48mm
  • Size
    48mm x 50m
  • Product Type
    Parcel Tape
  • Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome