Parcel Tape 48mm x 50m - PT4850

Order Code: ZT4953035S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

SupaDec Parcel Tape 48mm x 50m A strong packaging tape for fast grab and permanent adhesion. Suitable for box assembly packaging and parcels.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Parcel Tape 48mm x 50m - PT4850
  • Size
    48mm x 50m
  • Width
    48mm
  • Length
    50m
  • Product Type
    Parcel Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome