Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Parcel Tape Buff 48mmx50m - Pack of 3
By Sellotape
Order Code:
ZT4792529S
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/parcel-tape-buff-48mmx50m-pack-of-3/p/ZT4792529S
Add to quotation
View all Packaging Tapes
Description
Sellotape Parcel Tape Buff 48mm x 50m (Pack 3) - 2862929
Specifications
Specifications for Parcel Tape Buff 48mmx50m - Pack of 3
Width
48mm
Colour
Buff
Length
50m
Product Type
Adhesive Tape
Adhesive Type
Permanent
Roll Core Size
Large Core
Type of Tape
Carton Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome