Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
PHCR072006625HU Clear Hotmelt Tape - Pack of 24
Order Code:
ZT3346717S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/phcr072006625hu-clear-hotmelt-tape-pack-of-24/p/ZT3346717S
Add to quotation
View all Packaging Tapes
Description
Hand Tape 25mu PP 72mm x 66m
Tags:
#BulkDiscount
Specifications
Specifications for PHCR072006625HU Clear Hotmelt Tape - Pack of 24
Product Type
Hotmelt Tape
Colour
Transparent
Length
66m
Width
72mm
Material
PP
Pack Quantity
24
Size
72mm x 66m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome