Polypropylene Message Tape - Q.C. Rejected

Order Code: ZT3076645S

£139.99 Inc VAT (20%)


Description

Grip Type: Pistol.
Message: Q.C. Rejected.
Pack Quantity: 36.
Product Type: Hand held dispensers.
Sold As: Roll.Available in cartons of 36 rolls of polypropylene tape. Clearly printed tapes with handling instructions and general information. Roll length 66m. Tape width 50mm.

See full description
Specifications for Polypropylene Message Tape - Q.C. Rejected
  • Pack Quantity
    36
  • Message
    Q.C
  • Roll Length
    66m
  • Product Type
    Hand held dispensers
  • Tape Width
    50mm
  • Material
    Polypropylene
  • Grip Type
    Pistol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome