Polypropylene Message Tape - Reject

Order Code: ZT3078510S

£134.99 Inc VAT (20%)


Description

Grip Type: Pistol.
Message: Reject.
Pack Quantity: 36.
Product Type: Hand held dispensers.
Sold As: Roll.Available in cartons of 36 rolls of polypropylene tape. Clearly printed tapes with handling instructions and general information. Roll length 66m. Tape width 50mm.

See full description
Specifications for Polypropylene Message Tape - Reject
  • Pack Quantity
    36
  • Message
    Reject
  • Tape Width
    50mm
  • Size
    66m x 50mm
  • Roll Length
    66m
  • Material
    Polypropylene
  • Product Type
    Hand Held Dispensers
  • Grip Type
    Pistol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome