Polypropylene Packaging Tape - 75mm Width, Clear 48mm Wide, Pack of 6

Polypropylene Packaging Tape - 75mm Width, Clear 48mm Wide, Pack of 6

Order Code: ZT3408846S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Quick release, general use packing tape.Sticks to all paper and board surfaces.Recommended for cartons up to 20kg.Adhesive: hotmelt.Roll length: 66m.Tape width: 75mm.28 micron.Core dia. 75mm.

Specifications for Polypropylene Packaging Tape - 75mm Width, Clear 48mm Wide, Pack of 6
  • Product Type
    Packaging Tape
  • Pack Quantity
    6
  • Roll Length
    66m
  • Material
    Polypropylene
  • Width
    75mm
  • Colour
    Transparent