Polypropylene Tape 9mm x 66m Red, Pack of 16 70521252

Polypropylene Tape 9mm x 66m Red, Pack of 16 70521252

Order Code: ZT1546699S

£13.99 Inc VAT (20%)
£14.996.5% off


Description

This Polypropylene Tape is especially adept at ensuring that plastic bags are fastened shut, meaning that you have an easy way to guarantee that bag necks are properly closed. This tape is even suitable for use in adverse conditions, being waterproof and resistant to freezing, making it perfect for all your products.
Polypropylene bag neck tape for sealing plastic bags
For use with the Bag Neck Sealer (MA99754)
Protects contents from damage and dirt
Resistant to water and freezing
Size: 9mm x 66m
Colour: Red
Pack of 16

See full description
Specifications for Polypropylene Tape 9mm x 66m Red, Pack of 16 70521252
  • Pack Quantity
    16
  • MFR Part No.
    MA19734
  • Width
    9mm
  • Colour
    Red
  • Product Type
    Tape
  • Length
    66m
  • Material
    Polypropylene
  • Size
    9mm x 66m
  • Adhesive Type
    Permanent
  • Roll Length
    66m
  • Roll Width
    9mm