PP Packing Tape, In Different Colours, Pack Of 36 Rolls, White, Tape Width 50mm

Order Code: ZT2710687S

£249.99 Inc VAT (20%)


Description

PP packing tape, in different colours, pack of 36 rolls, white, tape width 50 mm. Supplied = assembled. Product type = PP packing tapes. Adhesive type = acrylic. Backing material = PP. Tape width = 50 mm. Tape length = 66 m. Core diameter = 76 mm. Colour = white. Material thickness = 49 m. Low-noise unrolling. High adhesive strength. Packages and pallets are instantly recognisable. Tape width 50 mm, tape length 66 m. Acrylic adhesive. Save with bulk discounts. Polypropylene tape (PP) Inexpensive, environmentally friendly and tear resistant - for standard applications and light to medium weight cartons.

See full description
Specifications for PP Packing Tape, In Different Colours, Pack Of 36 Rolls, White, Tape Width 50mm
  • Colour
    White
  • Pack Quantity
    36
  • Adhesive Type
    Acrylic
  • Product Type
    PP Packing Tapes
  • Supplied
    Assembled
  • Core Diameter
    76mm
  • Tape Width
    50mm
  • Backing Material
    PP
  • Tape Length
    66m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome