PP Packing Tape - Quiet And Extra Strong Model - Brown

Order Code: ZT2718843S

£189.99 Inc VAT (20%)


Description

PP packing tape, quiet and extra strong model, pack of 36 rolls, brown, tape width 50 mm, natural rubber adhesive. Supplied = assembled. Product type = PP packing tapes. Adhesive type = rubber. Backing material = PP. Tape width = 50 mm. Tape length = 66 m. Colour = brown. Material thickness = 55 m. The right adhesive tape for every application. Polypropylene tape (PP) Inexpensive, environmentally friendly and tear resistant - for standard applications and light to medium weight cartons. Tape dispenses quietly and is extra strong.

See full description
Specifications for PP Packing Tape - Quiet And Extra Strong Model - Brown
  • Pack Quantity
    36
  • Colour
    Brown
  • Adhesive Type
    Rubber
  • Product Type
    PP Packing Tapes
  • Supplied
    Assembled
  • Backing Material
    PP
  • Tape Width
    50mm
  • Tape Length
    66m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome