PP Packing Tape, Quiet And Extra Strong Model, Pack Of 36 Rolls, Brown, Tape Width 50mm

Order Code: ZT2718928S

£159.99 Inc VAT (20%)


Description

PP packing tape, quiet and extra strong model, pack of 36 rolls, brown, tape width 50 mm. Supplied = assembled. Product type = PP packing tapes. Adhesive type = acrylic. Backing material = PP. Tape width = 50 mm. Tape length = 66 m. Colour = brown. Material thickness = 52 m. The right adhesive tape for every application. Polypropylene tape (PP) Inexpensive, environmentally friendly and tear resistant - for standard applications and light to medium weight cartons. Tape dispenses quietly and is extra strong.

See full description
Specifications for PP Packing Tape, Quiet And Extra Strong Model, Pack Of 36 Rolls, Brown, Tape Width 50mm
  • Pack Quantity
    36
  • Colour
    Brown
  • Adhesive Type
    Acrylic
  • Product Type
    PP Packing Tapes
  • Supplied
    Assembled
  • Backing Material
    PP
  • Tape Width
    50mm
  • Tape Length
    66m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome