PP Packing Tape, Quiet Model, Pack Of 36 Rolls, Transparent, Tape Width 50mm

Order Code: ZT2708173S

Transparent
36
£129.99 Inc VAT (20%)


Description

PP packing tape, quiet model, pack of 36 rolls, transparent, tape width 50 mm. Supplied = assembled. Product type = PP packing tapes. Adhesive type = acrylic. Backing material = PP. Tape width = 50 mm. Tape length = 66 m. Colour = transparent. Material thickness = 47 m. The right adhesive tape for every application. Polypropylene tape (PP) Inexpensive, environmentally friendly and tear resistant - for standard applications and light to medium weight cartons. Tape dispenses quietly.

See full description