PP Packing Tape, Quiet Model, Pack of 72 Rolls, Transparent, Tape Width 25 mm

Order Code: ZT3149983S

£154.99 Inc VAT (20%)


Description

PP packing tape, quiet model, pack of 72 rolls, transparent, tape width 25 mm. Supplied = assembled. Product type = PP packing tapes. Adhesive type = acrylic. Backing material = PP. Tape width = 25 mm. Tape length = 66 m. Colour = transparent. Material thickness = 47 µm. The right adhesive tape for every application. Polypropylene tape (PP) Inexpensive, environmentally friendly and tear resistant - for standard applications and light to medium weight cartons. Tape dispenses quietly.

See full description
Specifications for PP Packing Tape, Quiet Model, Pack of 72 Rolls, Transparent, Tape Width 25 mm
  • Colour
    Transparent
  • Backing Material
    PP
  • Adhesive Type
    Acrylic
  • Tape Length
    66m
  • Tape Width
    25mm
  • Product Type
    PP Packing Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome