PP Packing Tape, Standard, Pack Of 24 Rolls, Brown, Tape Width 75mm

Order Code: ZT2711897S

Acrylic
24
£149.99 Inc VAT (20%)


Description

PP packing tape, standard, pack of 24 rolls, brown, tape width 75 mm. Supplied = assembled. Product type = PP packing tapes. Adhesive type = acrylic. Backing material = PP. Tape width = 75 mm. Tape length = 66 m. Colour = brown. Material thickness = 45 m. The right adhesive tape for every application. Polypropylene tape (PP) Inexpensive, environmentally friendly and tear resistant - for standard applications and light to medium weight cartons.

See full description