PP Packing Tape, Tesapack Eco & Strong, Pack Of 36 Rolls, Transparent, Tape Width 50mm

Order Code: ZT2702440S

£369.99 Inc VAT (20%)


Description

PP packing tape, tesapack Eco & Strong, pack of 36 rolls, transparent, tape width 50 mm. Supplied = assembled. Product type = PP packing tapes. Adhesive type = acrylic. Backing material = PP-BO. Tape width = 50 mm. Tape length = 66 m. Core diameter = 76 mm. Colour = transparent. Material thickness = 56 m. Highly adhesive. High UV resistance and durability. Tape dispenses uniformly and quietly. Robust and environmentally friendly packing tape for secure packing and baling, 100% recycled plastic. Polypropylene tape (PP) Inexpensive, environmentally friendly and tear resistant - for standard applications and light to medium weight cartons.

See full description
Specifications for PP Packing Tape, Tesapack Eco & Strong, Pack Of 36 Rolls, Transparent, Tape Width 50mm
  • Colour
    Transparent
  • Pack Quantity
    36
  • Adhesive Type
    Acrylic
  • Product Type
    PP Packing Tapes
  • Supplied
    Assembled
  • Tape Length
    66m
  • Core Diameter
    76mm
  • Tape Width
    50mm
  • Backing Material
    PP-BO

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome