Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
PP Tape 48mm x 66m Buff Pack of 6
By Denva
Order Code:
ZT4784319S
£7.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.49
0%
5 - 9
£7.19
4%
10 - 19
£6.89
8%
20 - 49
£6.59
12%
50 +
£6.29
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
7.49
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/pp-tape-48mm-x-66m-buff-pack-of-6/p/ZT4784319S
Add to quotation
View all Packaging Tapes
Description
Denva PP Tape 48mm x 66m Buff (Pack 6) - 4866PPDB
Tags:
#BulkDiscount
Specifications
Specifications for PP Tape 48mm x 66m Buff Pack of 6
Colour
Buff
Length
66m
Width
48mm
Material
Polypropylene
Product Type
Adhesive Tape
Tape Colour
Buff
Type of Tape
Carton Tape
Roll Core Size
Large Core
Printed Tape
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome