Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
PP Tape 48mm x 66m Clear Pack of 6
By Denva
Order Code:
ZT4784277S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 +
£6.15
12%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/pp-tape-48mm-x-66m-clear-pack-of-6/p/ZT4784277S
Add to quotation
View all Packaging Tapes
Description
Denva PP Tape 48mm x 66m Clear (Pack 6) - 4866PPDC
Tags:
#BulkDiscount
Specifications
Specifications for PP Tape 48mm x 66m Clear Pack of 6
Width
48mm
Length
66m
Product Type
Adhesive Tape
Colour
Transparent
Material
Polypropylene
Type of Tape
Carton Tape
Tape Colour
Clear
Printed Tape
No
Roll Core Size
Large Core
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome