Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Printed Tape Paper 'pretty Hearts' 48mm x 50m
By Packed Up
Order Code:
ZT3108594S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/printed-tape-paper-pretty-hearts-48mm-x-50m/p/ZT3108594S
Add to quotation
View all Packaging Tapes
Description
Printed Tape Paper 'Pretty Hearts' 48mm x 50m - eco friendly/recyclable
Specifications
Specifications for Printed Tape Paper 'pretty Hearts' 48mm x 50m
Width
48mm
Product Type
Printed Tape Paper
Size
48mm x 50m
Length
50m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome