PROFI Packing Station, With Cardboard Packaging Shelf And Top Shelf, HxWxD 780 X 2000 X 900mm

Order Code: ZT2689937S

£2,399.99 Inc VAT (20%)


Description

PROFI packing station, with cardboard packaging shelf and top shelf, HxWxD 780 x 2000 x 900 mm. Supplied = pre-assembled, final assembly by customer. Product type = packing stations. Height = 1905 mm. Width = 2000 mm. Depth = 944 mm. Table height = 780 mm. Frame colour = silver grey RAL 7001. Panel thickness = 25 mm. Worktop colour = light grey. Countertop colour = traffic red RAL 3020. Ergonomic professional packing station with many optional add-ons. Easy assembly due to delivery in pre-assembled component groups. With top shelf, rear panel and drawer, or with cabinet and top shelf. With add-on rails, cardboard packaging shelf, and top shelf incl. rear panel. Accessory components in traffic red RAL 3020.

See full description
Specifications for PROFI Packing Station, With Cardboard Packaging Shelf And Top Shelf, HxWxD 780 X 2000 X 900mm
  • Product Type
    Packing Stations
  • Frame Colour
    Silver Grey
  • Width
    2000mm
  • Depth
    944mm
  • Height
    1905mm
  • Panel Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome