Pull-out Printer Shelf, For KOMBI Packing Station, Extends To Max. 500mm

Pull-out Printer Shelf, For KOMBI Packing Station, Extends To Max. 500mm

Order Code: ZT2740104SCopy

£499.99 Inc VAT (20%)


Description

Pull-out printer shelf, for KOMBI packing station, extends to max. 500 mm. Supplied = flat pack. Height = 506 mm. Width = 500 mm. Depth = 535 mm. Type of mounting = on the table. Material = steel. Practical shelf for printers with dimensions 400 x 550 x 415 mm, extendable up to 500 mm. Mounted under the worktop. Max. load 35 kg.

Specifications for Pull-out Printer Shelf, For KOMBI Packing Station, Extends To Max. 500mm
  • Material
    Steel
  • Supplied
    Flat Pack
  • Width
    500mm
  • Depth
    535mm
  • Height
    506mm
  • Mounting Type
    On The Table