PVC Floor Marker, Circle, Pack Of 100, Diameter 90mm

Order Code: ZT2722849S

£159.99 Inc VAT (20%)


Description

PVC floor marker, circle, pack of 100, diameter 90 mm. Supplied = flat pack. Colour = signal yellow. Imprint = circle. Material = PVC. Type of mounting = self-adhesive. Diameter = 90 mm. Product type = PVC floor markings. Signal yellow. Self-adhesive. Underside adheres to clean, smooth, sealed surfaces. Effective, highly visible PVC markers for marking walkways, transport routes, pallet storage spaces in warehouses, archives or in production areas. Pack of 100.

See full description
Specifications for PVC Floor Marker, Circle, Pack Of 100, Diameter 90mm
  • Colour
    Signal Yellow
  • Material
    PVC
  • Pack Quantity
    100
  • Product Type
    PVC Floor Markings
  • Supplied
    Flat Pack
  • Diameter
    90mm
  • Mounting Type
    Self-Adhesive
  • Imprint
    Circle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome