PVC Packing Tape, Extra Strong Model, Pack Of 24 Rolls, Brown, Tape Width 75mm

Order Code: ZT2699686S

£299.99 Inc VAT (20%)


Description

PVC packing tape, extra strong model, pack of 24 rolls, brown, tape width 75 mm. Supplied = assembled. Product type = PVC packing tapes. Adhesive type = rubber. Backing material = PVC. Tape width = 75 mm. Tape length = 66 m. Colour = brown. Material thickness = 67 m. The right self adhesive tape for every application. PVC tape Tear resistant, high adhesive force, dispenses quietly and uniformly - for all types of cardboard.

Specifications for PVC Packing Tape, Extra Strong Model, Pack Of 24 Rolls, Brown, Tape Width 75mm
  • Pack Quantity
    24
  • Colour
    Brown
  • Adhesive Type
    Rubber
  • Product Type
    PVC Packing Tapes
  • Supplied
    Assembled
  • Backing Material
    PVC
  • Tape Length
    66m
  • Tape Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome