PVC Packing Tape, Extra Strong Model, Pack Of 36 Rolls, Brown, Tape Width 50mm

Order Code: ZT2699772S

£299.99 Inc VAT (20%)


Description

PVC packing tape, extra strong model, pack of 36 rolls, brown, tape width 50 mm. Supplied = assembled. Product type = PVC packing tapes. Adhesive type = rubber. Backing material = PVC. Tape width = 50 mm. Tape length = 66 m. Colour = brown. Material thickness = 67 m. The right self adhesive tape for every application. PVC tape Tear resistant, high adhesive force, dispenses quietly and uniformly - for all types of cardboard.

Specifications for PVC Packing Tape, Extra Strong Model, Pack Of 36 Rolls, Brown, Tape Width 50mm
  • Colour
    Brown
  • Pack Quantity
    36
  • Adhesive Type
    Rubber
  • Product Type
    PVC Packing Tapes
  • Supplied
    Assembled
  • Tape Width
    50mm
  • Backing Material
    PVC
  • Tape Length
    66m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome