PVC Pictogram, Directional Arrow, Pack Of 2, Self-Adhesive

Order Code: ZT2701225S

£139.99 Inc VAT (20%)


Description

PVC pictogram, directional arrow, pack of 2, self-adhesive. Supplied = assembled. Colour = yellow. Imprint = arrow. Material = PVC. Type of mounting = self-adhesive. Diameter = 430 mm. Product type = PVC floor markings. Self-adhesive. Adhere to all clean, smooth, sealed surfaces. Hardwearing and durable. Permissive/restrictive pictograms for marking floors or walls, 430 mm. Motif is printed on the underside of a transparent film and then prepared with a strong adhesive. Pack of 2 identical pictograms.

See full description
Specifications for PVC Pictogram, Directional Arrow, Pack Of 2, Self-Adhesive
  • Pack Quantity
    2
  • Material
    PVC
  • Colour
    Yellow
  • Product Type
    PVC Floor Markings
  • Diameter
    430mm
  • Supplied
    Assembled
  • Mounting Type
    Self-Adhesive
  • Imprint
    Arrow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome