PVC Pictogram, Hearing Protection, Pack Of 2, Self-Adhesive

Order Code: ZT2722404S

£169.99 Inc VAT (20%)


Description

PVC pictogram, hearing protection, pack of 2, self-adhesive. Supplied = flat pack. Imprint = Hearing protection. Material = PVC. Type of mounting = self-adhesive. Diameter = 430 mm. Product type = PVC floor markings. Self-adhesive. Adhere to all clean, smooth, sealed surfaces. Hardwearing and durable. Permissive/restrictive pictograms for marking floors or walls, 430 mm. Motif is printed on the underside of a transparent film and then prepared with a strong adhesive. Pack of 2 identical pictograms.

See full description
Specifications for PVC Pictogram, Hearing Protection, Pack Of 2, Self-Adhesive
  • Pack Quantity
    2
  • Material
    PVC
  • Product Type
    PVC Floor Markings
  • Diameter
    430mm
  • Supplied
    Flat Pack
  • Imprint
    Hearing Protection
  • Mounting Type
    Self-Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome